Shop All Interior Stains & Finishes
Diamond Brite
Diamond Brite Oil Varnish Stain Paint, Maple 32 Oz. Pail -
Mfr # 70600-4
Zoro # G004918964
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Diamond Brite
- MFR # 70600-4
- Zoro # G004918964
- UPC # 760968706047
- Country of Origin United States
- Category Interior Stains & Finishes
Description
Diamond brite paint oil varnish stain, maple 32 oz. Pail - 70600-4 diamond-brite varnish stain is an easy way to change the color of your currently stained or polyurethane finished wood. There's no stripping or heavy sanding necessary to remove the old finish. Simply give it a light sanding with fine-grit sandpaper, remove sanding dust, and brush on a coat of diamond-brite varnish stain. The wood graining in the wood will show through when completed. 4-6 hr dry time; 24 hr recoat time. 400 sq. Ft coverage per gallon. Mineral spirits clean-up. Protect from freezing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9171402-4430)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR661-9)
- TANIS BRUSH #8 Flat Artist Paint Brush, Nylon Bristle (00224)
- WOOSTER BRUSH ULTRA/PRO AGL 1.5"" (4174-1.5)
- MINWAX Wood Finish Semi-Transparent English Chestnut Oil-Based Penetrating Stain 1 gal (710870000)
- PENOFIN F0VNAGA Verde Sustainable Wood Finish Natural 1 Gallon (733921700895)
- PENOFIN Ultra Premium Transparent Sierra Oil-Based Penetrating Wood Stain 5 gal (F1MSI5G)
- RUST-OLEUM 1 Qt Dark Walnut Varathane Premium Fast Dry Wood Stain (262006)
- MINWAX Wood Finish Semi-Transparent Red Chestnut Oil-Based Penetrating Wood Stain 1 qt (700464444)
- RUST-OLEUM Cabinet Transformations Satin Dark Tint Base Cabinet Refinishing System Interior 1 qt, 2PK (374679)
- WATCO Satin Clear Oil-Based Alkyd Wood Finish Lacquer Spray 11.25 oz (63281)
- Diamond Brite Interior and Exterior Paints and Stains