Shop All Medical Mattresses
Diamedical Usa
RV Wanderer Foam Mattress - King
Mfr # MMRV72806
Zoro # G403069953
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Diamedical Usa
- MFR # MMRV72806
- Zoro # G403069953
- Country of Origin United States
- Category Medical Mattresses
Description
Introducing the MedMattress RV Wanderer Foam Mattress! MedMattress has specifically engineered this multi-layered RV mattress to provide you with a top-quality solution for your camping and comfort needs. By combining our quilted pillow top cover with two (2) foam layers, the Wanderer provides you with unrivaled comfort and durability for all of your future adventures.
We are confident that we have the right mattress for your conversion van, RV or camper. MedMattress offers a variety of RV mattress sizes, including a RV short queen mattress and a RV king mattress. Our mattresses have free shipping and are conveniently roll packed, making it the ideal solution for unboxing in small spaces. Look forward to your next trip as our Wanderer Foam Mattress will enhance your nature experience.
Our quilted cover creates a soft, cloud-like comfort by adding plush support providing a more luxurious sleep.
Our plush comfort foam lifts and contours to your hips and waist, providing relief and comfort for your back all night long.
A high density foam base provides added support ensuring your body will not sink during a restful night’s sleep.
A bottom non-skid material ensures that your mattress does not shift while moving your camper or mobile home.
Details
Model: MedMattress RV Wanderer Foam Mattress
Manufactured in California
Mattress Height: 6”
Mattress Dimensions: 80" x 72"
Layers:
Quilted Pillow Top Cover
Plush Comfort Foam
High Density Base Foam
Non-Skid Heavy Duty Base
Certifications
All MedMattress RV Mattresses are created with CertiPUR-US® certified foam to ensure the highest quality materials are used. Our RV Mattresses are:
Made without ozone depleters
Made without PBDEs, TDCPP or TCEP (”Tris”) flame retardants
Made without mercury, lead, and other heavy metals
Made without formaldehyde
Made without phthalates regulated by the Consumer Product Safety Commission
Low VOC (Volatile Organic Compound) emissions for indoor air quality (less than 0.5 parts per million)
We are confident that we have the right mattress for your conversion van, RV or camper. MedMattress offers a variety of RV mattress sizes, including a RV short queen mattress and a RV king mattress. Our mattresses have free shipping and are conveniently roll packed, making it the ideal solution for unboxing in small spaces. Look forward to your next trip as our Wanderer Foam Mattress will enhance your nature experience.
Our quilted cover creates a soft, cloud-like comfort by adding plush support providing a more luxurious sleep.
Our plush comfort foam lifts and contours to your hips and waist, providing relief and comfort for your back all night long.
A high density foam base provides added support ensuring your body will not sink during a restful night’s sleep.
A bottom non-skid material ensures that your mattress does not shift while moving your camper or mobile home.
Details
Model: MedMattress RV Wanderer Foam Mattress
Manufactured in California
Mattress Height: 6”
Mattress Dimensions: 80" x 72"
Layers:
Quilted Pillow Top Cover
Plush Comfort Foam
High Density Base Foam
Non-Skid Heavy Duty Base
Certifications
All MedMattress RV Mattresses are created with CertiPUR-US® certified foam to ensure the highest quality materials are used. Our RV Mattresses are:
Made without ozone depleters
Made without PBDEs, TDCPP or TCEP (”Tris”) flame retardants
Made without mercury, lead, and other heavy metals
Made without formaldehyde
Made without phthalates regulated by the Consumer Product Safety Commission
Low VOC (Volatile Organic Compound) emissions for indoor air quality (less than 0.5 parts per million)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Pro Response(TM) Backpack Complete (486)
- EMI Colorband Scissor, 5-1/2 In. L, Yllow, Stel (310 YELLOW)
- LUVS Luvs Diaper Jumbo Pack - Size 3, PK136 (85924)
- WARSAW CHEMICAL Homerun Hand Cleaner, Lemon Scent, 1-Gallon, 4PK (62575-0000004)
- DIAMEDICAL USA Kangaroo Epump Enteral Feeding Pump (IV022402)
- DIAMEDICAL USA Care Hospital Bed Mattress, X-Long (CA36806)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81055-48)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81068)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81052-GEL-FOAM-MAT-36-80-6)
- PROHEAL Foam Hospital Bed Mattress (PH-81011)
- Diamedical Usa Medical Beds, Stretchers & Cots