Shop All Floor Grinders & Accessories
Diamabrush
Replacement Blade Kit, CCW, 25 Grit, PK32
Mfr # ZCONBLD100CCWR32
Zoro # G9377593
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Concrete Prep
- Grit 100
- For Use With Auto Scrubbers and Buffers
- Max. RPM 600 RPM
- Dia. (In.) 6 in
Product Information
- Brand Diamabrush
- MFR # ZCONBLD100CCWR32
- Zoro # G9377593
- UPC # 615129993111
- Country of Origin United States
- Category Floor Grinders & Accessories
Dimensions
Dia. (In.) | 6 in |
Disc Dia. (In.) | 2 in |
Blade Length | 1 1/2 in |
Disc Diameter | 2 in |
Details
Item | Replacement Blade Kit |
Application | Concrete Prep |
Grit | 100 |
For Use With | Auto Scrubbers and Buffers |
Max. RPM | 600 RPM |
Rotation | Counterclockwise |
Number of Pieces | 32 |
Product Type | Blade Replacement Kit |
Estimated Blade Life | 30,000 sq ft |
Maximum Speed | 600 RPM |
Wet or Dry Use | Dry/Wet |
Compatible Tool Type | Preparation Abrasives for Heavy-Duty Machines |
Material Application | Concrete |
Abrasive Grit | 100 |
Description
Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 32, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 10-24Nc Tap & 5/32" Drill Bit (642622)
- FLEMING SUPPLY 16-piece Punch and Chisel Set, Taper Punches, Cold Chisels, Pin Punches, Center Punches, Storage Case (542553YLT)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 28-Ounce / 800-Grams (OX-P087028)
- INGERSOLL-RAND Air Socket Kit, 8 Pc (231107K)
- DIAMABRUSH Replacement Blade Kit, 6 in, 100 Grit, PK28 (ZCONBLD100CWR28)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK8 (ZMSTBLD25R8)
- DIAMABRUSH Polishing Replacement Kit, 6in., Blue, PK44 (ZPOBLD2CR44)
- DIAMABRUSH Polishing Replacement Kit, 6in, Green, PK44 (ZPOBLD4CR44)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK5 (ZMSTBLD25R5)
- DIAMABRUSH Replacement Blade Kit, 5 in., 600 rpm, PK16 (ZCONBLD100R16)
- HUSQVARNA Triple Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1483 T)
- Diamabrush Floor Grinders & Accessories