Shop All Floor Grinders & Accessories
Diamabrush
Replacement Blade Kit, 5 in. dia., PK6
Mfr # ZMSTBLD25R6
Zoro # G9377417
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. (In.) 2 in
- Application Coating Removal
- Number of Pieces 6
- Max. RPM 600 RPM
- For Use With Auto Scrubbers and Buffers
Product Information
- Brand Diamabrush
- MFR # ZMSTBLD25R6
- Zoro # G9377417
- UPC # 615129920063
- Country of Origin United States
- Category Floor Grinders & Accessories
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 5 in |
Blade Length | 1 1/2 in |
Disc Diameter | 2 in |
Details
Item | Replacement Blade Kit |
Application | Coating Removal |
Number of Pieces | 6 |
Max. RPM | 600 RPM |
For Use With | Auto Scrubbers and Buffers |
Grit | 25 |
Rotation | Clockwise/Counterclockwise |
Product Type | Blade Replacement Kit |
Estimated Blade Life | 10,000 sq ft |
Wet or Dry Use | Dry/Wet |
Compatible Tool Type | Coating Removal Abrasives |
Maximum Speed | 600 RPM |
Material Application | Concrete |
Abrasive Grit | 25 |
Description
Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 10,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 6, Product Type Blade Replacement Kit, Application Coating Removal, Compatible Tool Type Coating Removal Abrasives, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Machine Clamp, 5-3/4 in, 8800 lb (500L)
- GEARWRENCH 1/2" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81339F)
- FIRST AID ONLY Tweezers (M584-12)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- DIAMABRUSH Replacement Blade Kit, 5 in., 600 rpm, PK16 (ZCONBLD100R16)
- DIAMABRUSH Polishing Replacement Kit, 6in, Green, PK44 (ZPOBLD4CR44)
- DIAMABRUSH Polishing Replacement Kit, 6in., Red, PK44 (ZPOBLD1KR44)
- DIAMABRUSH Polishing Replacement Kit, 6in, Black, PK44 (ZPOBLD1CR44)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK10 (ZMSTBLD25R10)
- DIAMABRUSH Replacement Blade Kit, 6 in, 100 Grit, PK28 (ZCONBLD100CWR28)
- HUSQVARNA Concrete Floor Grinder, 5-1/2 hp (PG 540 240V-1)
- Diamabrush Grinders & Accessories