Shop All Floor Grinders & Accessories
Diamabrush
Replacement Blade Kit, 5 in. dia., PK16
Mfr # ZCONBLD25R16
Zoro # G9377444
original price:
$486.39
9% off
new price: $439.99
/pk 16, $27.50/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 5 in
- Max. RPM 600 RPM
- Number of Pieces 16
- For Use With Auto Scrubbers and Buffers
- Application Concrete Prep
Product Information
- Brand Diamabrush
- MFR # ZCONBLD25R16
- Zoro # G9377444
- UPC # 615129900065
- Country of Origin United States
- Category Floor Grinders & Accessories
Dimensions
Dia. (In.) | 5 in |
Disc Dia. (In.) | 2 in |
Disc Diameter | 2 in |
Blade Length | 1 1/2 in |
Details
Item | Replacement Blade Kit |
Max. RPM | 600 RPM |
Number of Pieces | 16 |
For Use With | Auto Scrubbers and Buffers |
Application | Concrete Prep |
Grit | 25 |
Rotation | Clockwise/Counterclockwise |
Maximum Speed | 600 RPM |
Compatible Tool Type | Preparation Abrasives for Heavy-Duty Machines |
Wet or Dry Use | Dry/Wet |
Estimated Blade Life | 25,000 sq ft |
Material Application | Concrete |
Product Type | Blade Replacement Kit |
Abrasive Grit | 25 |
Description
Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 16, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Tool Kit, 3-Piece (9416R)
- BOSTITCH Roofing Nailer Coil Bost (RN46-1)
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- YMW TAPS Spiral Point Tap, OX D5 M9X1.25 (PS9.0N5NEX)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK6 (ZMSTBLD25R6)
- DIAMABRUSH Polishing Replacement Kit, 6in., Tan, PK44 (ZPOBLD2KR44)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK10 (ZMSTBLD25R10)
- DIAMABRUSH Polishing Replacement Kit, 6in., Red, PK44 (ZPOBLD1KR44)
- DIAMABRUSH Polishing Replacement Kit, 6in, Black, PK44 (ZPOBLD1CR44)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK8 (ZMSTBLD25R8)
- TOTAL POLISHING SYSTEMS Metal HALF of Quick Plate that Does Not include Magnetic Plate (TPSX1HALFQP)
- Diamabrush Grinders & Accessories