Shop All Angle Grinders & Accessories
Diamabrush
Replaceable Blade Kit 7 in., 9 pcs.
Mfr # ZMSTBLD70R8
Zoro # G8584834
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- For Use With 7 in Angle Grinder
- Features Preps Bare Concrete for Coating Adhesion
- Application Effective Way to Remove Mastic, Glue, Adhesives, Epoxies, Thin-Set, Paint off Concrete and Steel Surfaces
- Compatible with Manufacturer Part Number FH-70HTSHROUD
Product Information
- Brand Diamabrush
- MFR # ZMSTBLD70R8
- Zoro # G8584834
- UPC # 851466004046
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
Size | 7 in |
Details
Item | Replaceable Blade Kit |
Number of Pieces | 8 |
For Use With | 7 in Angle Grinder |
Features | Preps Bare Concrete for Coating Adhesion |
Application | Effective Way to Remove Mastic, Glue, Adhesives, Epoxies, Thin-Set, Paint off Concrete and Steel Surfaces |
Compatible with Manufacturer Part Number | FH-70HTSHROUD |
Description
Replaceable Blade Kit, For Use With 7 in Angle Grinder, Number of Pieces 8, Compatible with Manufacturer Part Number FH-70HTSHROUD, Compatible with Grainger Part Number 33TP10, Size 7 in, Application Effective Way to Remove Mastic, Glue, Adhesives, Epoxies, Thin-Set, Paint off Concrete and Steel Surfaces, Features Preps Bare Concrete for Coating Adhesion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Fiberglass Handle (20544-TH)
- HHIP SIR0500M16 Internal Indexable Threading Tool Holder (2302-0500)
- TEKTON 8 Inch End Cutting Pliers (PCT10008)
- J.W. WINCO GN254-50-3/8X16-31.8-55 Tapered Bumper Stainless, Nat. Rubber, Thrd Stud (254-50-3/8X16-31.8-55)
- DIAMABRUSH Dust Shroud 7 in., 1 pcs. (FH-70HTSHROUD)
- DIAMABRUSH Removal Hand Tool 4-1/2 in., 1 pcs. (9204501202)
- DIAMABRUSH Dust Shroud 5 in., 1 pcs. (FH-45HTSHROUD)
- DIAMABRUSH Removal Hand Tool 7 in., 1 pcs. (9207001202)
- DIAMABRUSH Replaceable Blade Kit 4-1/2 in., 6 pcs. (ZMSTBLD45R6)
- WALTER SURFACE TECHNOLOGIES 6170 7 in. Maxi Grinder (30A170)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (WP 13-125 Quick)
- Diamabrush Grinders & Accessories