Shop All Floor Grinders & Accessories
Diamabrush
Polishing Replacement Kit, 6in, Black, PK44
Mfr # ZPOBLD1CR44
Zoro # G9377654
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 6 in
- For Use With Auto Scrubbers and Buffers
- Max. RPM 600 RPM
- Application Coating Removal
- Disc Dia. (In.) 2 in
Product Information
- Brand Diamabrush
- MFR # ZPOBLD1CR44
- Zoro # G9377654
- UPC # 615129910347
- Country of Origin United States
- Category Floor Grinders & Accessories
Dimensions
Dia. (In.) | 6 in |
Disc Dia. (In.) | 2 in |
Blade Length | 2 in |
Disc Diameter | 2 in |
Details
Item | Polishing Replacement Kit |
For Use With | Auto Scrubbers and Buffers |
Max. RPM | 600 RPM |
Application | Coating Removal |
Number of Pieces | 44 |
Grit | 100 |
Rotation | Clockwise/Counterclockwise |
Material Application | Concrete |
Product Type | Blade Replacement Kit |
Maximum Speed | 600 RPM |
Wet or Dry Use | Dry/Wet |
Estimated Blade Life | 60,000 sq ft |
Compatible Tool Type | Polishing Abrasives |
Abrasive Grit | 100 |
Description
Polishing Replacement Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 60,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 44, Product Type Blade Replacement Kit, Application Coating Removal, Compatible Tool Type Polishing Abrasives, Package Quantity 44
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .5 Hp Composite Extended Straight Die Grinder (6210)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" MAGNETIC DEEP IM (GP2016DG)
- WILTON Serrated Jaw Inserts For Stock Numbers 6 (21500-03)
- BETA 27mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421027)
- DIAMABRUSH Polishing Replacement Kit, 6in., Blue, PK44 (ZPOBLD2CR44)
- DIAMABRUSH Polishing Replacement Kit, 6in., Red, PK44 (ZPOBLD1KR44)
- DIAMABRUSH Polishing Replacement Kit, 6in., Tan, PK44 (ZPOBLD2KR44)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK10 (ZMSTBLD25R10)
- DIAMABRUSH Polishing Replacement Kit, 6in., Gold, PK44 (ZPOBLD50R44)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK6 (ZMSTBLD25R6)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G 627 D)
- Diamabrush Floor Grinders & Accessories