Shop All Floor Sanding Discs
Diamabrush
Polishing Abrasive Pad, 19in.dia., 600 rpm
Mfr # 911901220
Zoro # G9377024
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise/Counterclockwise
- Grit 100
- Dia. (In.) 19 in
Product Information
- Brand Diamabrush
- MFR # 911901220
- Zoro # G9377024
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 19 in |
Blade Length | 2 in |
Disc Diameter | 19 in |
Details
Item | Polishing Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise/Counterclockwise |
Grit | 100 |
Application | Concrete Polishing |
Number of Pieces | 1 |
Max. RPM | 600 RPM |
Wet or Dry Use | Dry/Wet |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Maximum Speed | 600 RPM |
Estimated Blade Life | 60,000 sq ft |
Material Application | Concrete |
Product Type | Epoxy Sanding Pad |
Abrasive Grit | 100 |
Description
Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 19 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 60,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 1, Product Type Epoxy Sanding Pad, Application Concrete Polishing, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (DW8312AL)
- 3M Sanding Sheet, 40x2 In, M125 G, Diamond (7010360383)
- KING ARTHURS TOOLS Squire Cutter 18-Tooth (35818)
- WEILER 12" Standard Twist Knot Wire Wheel .014" Steel Fill 1-1/4" Arbor Hole (8209)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 600 rpm (901601201)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 13 in. dia. (921301202)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 100 Grit (941601221)
- DIAMABRUSH Abrasive Pad, 20 in., For Concrete Sanding (902001221)
- DIAMABRUSH Abrasive Pad, 2 in. dia. (901201222)
- DIAMABRUSH Abrasive Pad, 16 in. dia. (901601202)
- DIAMABRUSH Mastic Abrasive Pad, 16 in. dia. (921601201)
- Diamabrush Floor Sanding Discs