Shop All Floor Machine Pads
Diamabrush
Clutch Plate, 5 in.
Mfr # NP-9200DA
Zoro # G9633206
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 5 in
- For Use With 13 in Alto Dual Action Autoscrubbers, 16 in - 18 in Alto Dual Action Autoscrubbers
- Color Black
- Diameter 5 in
Product Information
- Brand Diamabrush
- MFR # NP-9200DA
- Zoro # G9633206
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 5 in |
Diameter | 5 in |
Overall Length | 6 3/4 in |
Overall Width | 6 3/4 in |
Details
Material | Plastic |
Item | Clutch Plate |
For Use With | 13 in Alto Dual Action Autoscrubbers, 16 in - 18 in Alto Dual Action Autoscrubbers |
Color | Black |
Product Type | Clutch Plate |
Compatible with Manufacturer Part Number | L20, S20E |
Description
Clutch Plate, Product Type Clutch Plate, Material Plastic, Overall Length 6 3/4 in, Diameter 5 in, Overall Width 6 3/4 in, Color Black, Compatible with Manufacturer Part Number L20, S20E, Features Not Applicable, For Use With 13 in Alto Dual Action Autoscrubbers, 16 in - 18 in Alto Dual Action Autoscrubbers, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- SAN JAMAR Key for Tissue Dispenser R2000/R4000/R4500 R6500/R3000/R3600/T1790 (SAN N16)
- GENUINE JOE Toilet Bowl Mop Caddy (GJO85121)
- BRADY Absorbent Pad, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- DIAMABRUSH Clutch Plate, 5 in. (G-400X)
- DIAMABRUSH Clutch Plate, 5 in. (NP-47)
- DIAMABRUSH Lug Nut System, 2 in., PK3 (L-800)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W03)
- Diamabrush Floor Machine Pads