Shop All Floor Machine Pads
Diamabrush
Clutch Plate, 5 in.
Mfr # G-400X
Zoro # G9377706
original price:
$30.85
5% off
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 5 in
- For Use With 14 in - 18 in Auto Scrubbers and Buffers, 20 in Auto Scrubbers and Buffers
- Color Black
- Diameter 5 in
Product Information
- Brand Diamabrush
- MFR # G-400X
- Zoro # G9377706
- UPC # 615129884013
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 5 in |
Diameter | 5 in |
Overall Length | 6 3/4 in |
Overall Width | 6 3/4 in |
Details
Material | Plastic |
Item | Clutch Plate |
For Use With | 14 in - 18 in Auto Scrubbers and Buffers, 20 in Auto Scrubbers and Buffers |
Color | Black |
Product Type | Clutch Plate |
Description
Clutch Plate, Product Type Clutch Plate, Material Plastic, Overall Length 6 3/4 in, Diameter 5 in, Overall Width 6 3/4 in, Color Black, Features Not Applicable, For Use With 14 in - 18 in Auto Scrubbers and Buffers, 20 in Auto Scrubbers and Buffers, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, Trigger Spray Bottle, Atlantic Fresh (19200-90036)
- PROTEAM Motor/Fan (120 V) w/Crimps (Ametek Motor) (100422)
- SHEILA SHINE Stainless Steel Cleaner & Polish, 1gal Can, PK4 (SS128)
- TOUGH GUY Vacuum Bag, Cotton/SMS, Cloth Filter (3ZJL6)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- DIAMABRUSH Clutch Plate, 5 in. (NP-47)
- DIAMABRUSH Lug Nut System, 2 in., PK3 (L-800)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200DA)
- TENNANT Twister Pad, White, Size 9", 350 rpm, PK2 (1232650)
- Diamabrush Floor Machine Pads