Shop All Floor Machine Pads
Diamabrush
Clutch Plate, 5 in.
Mfr # 4148PMB
Zoro # G9377803
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Size 5 in
- For Use With 12 in - 14 in Auto Scrubbers and Buffers, 16 in Auto Scrubbers and Buffers, 19 in Auto Scrubbers and Buffers
- Color Black
- Diameter 5 in
Product Information
- Brand Diamabrush
- MFR # 4148PMB
- Zoro # G9377803
- UPC # 615129884488
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 5 in |
Diameter | 5 in |
Overall Length | 6 3/4 in |
Overall Width | 6 3/4 in |
Details
Material | Plastic |
Item | Clutch Plate |
For Use With | 12 in - 14 in Auto Scrubbers and Buffers, 16 in Auto Scrubbers and Buffers, 19 in Auto Scrubbers and Buffers |
Color | Black |
Product Type | Clutch Plate |
Description
Clutch Plate, Product Type Clutch Plate, Material Plastic, Overall Length 6 3/4 in, Diameter 5 in, Overall Width 6 3/4 in, Color Black, Features Not Applicable, For Use With 12 in - 14 in Auto Scrubbers and Buffers, 16 in Auto Scrubbers and Buffers, 19 in Auto Scrubbers and Buffers, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Premium Furniture Polish, 20oz, 12PK (CL818)
- KIMBERLY-CLARK Wypall® Waterless Hand Wipes, Herbal Fragrance, 75 per Bucket, 6/Ctn - KIM91371CT (KIM91371CT****)
- IRON-HOLD Iron-Hold 33 gal Kitchen Trash Bags Twist Tie , 15PK (618826)
- SC JOHNSON PROFESSIONAL 2000 ml Liquid Hand Soap Cartridge (KCL2LT)
- DIAMABRUSH Clutch Plate, 5 in. (G-400X)
- DIAMABRUSH Clutch Plate, 5 in. (NP-47)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- 3M Stripping Pad, 17 In, Black, PK5 (7200)
- Diamabrush Floor Machine Pads