Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 2 in. dia.
Mfr # 901201222
Zoro # G9376324
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Counterclockwise
- Application Concrete Prep
- Number of Pieces 1
Product Information
- Brand Diamabrush
- MFR # 901201222
- Zoro # G9376324
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 12 in |
Disc Diameter | 12 in |
Blade Length | 1 1/2 in |
Details
Item | Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Counterclockwise |
Application | Concrete Prep |
Number of Pieces | 1 |
Grit | 100 |
Max. RPM | 600 RPM |
Estimated Blade Life | 25,000 sq ft |
Maximum Speed | 600 RPM |
Compatible Tool Type | Automatic Scrubber, Buffer |
Product Type | Standard-Duty Concrete Prep Pad |
Material Application | Concrete |
Wet or Dry Use | Dry/Wet |
Abrasive Grit | 100 |
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 12 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 5 in. Grit 80 Coolcut xx Discs (15X508B)
- SHAVIV Deburring Replacement Blade, F 12 (151-29049)
- 3M Pro-Pad Sndg Sponge, PRPD-100, 2.88", PK54 (PRPD-100)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1x1, FN, PK3 (7000120928)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia., Blue (911901230)
- DIAMABRUSH Polishing Abrasive Pad, 17 in. dia. (911701210)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia., 600 rpm (911601220)
- DIAMABRUSH Polishing Abrasive Pad, 17in.dia, 400 Grit (911701240)
- DIAMABRUSH Polishing Abrasive Pad, 16 in., 1000 Grit (911601250)
- DIAMABRUSH Abrasive Pad, 20 in., For Concrete Sanding (902001221)
- Diamabrush Floor Sanding Discs