Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 16 in., For Concrete Sanding
Mfr # 901601221
Zoro # G9376455
original price:
$508.77
9% off
new price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Dia. (In.) 16 in
- Number of Pieces 1
Product Information
- Brand Diamabrush
- MFR # 901601221
- Zoro # G9376455
- UPC # 615129906326
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 16 in |
Blade Length | 1 1/2 in |
Disc Diameter | 16 in |
Details
Item | Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise |
Number of Pieces | 1 |
Max. RPM | 600 RPM |
Grit | 100 |
Application | Concrete Prep |
Wet or Dry Use | Dry/Wet |
Maximum Speed | 600 RPM |
Product Type | Standard-Duty Concrete Prep Pad |
Material Application | Concrete |
Estimated Blade Life | 25,000 sq ft |
Compatible Tool Type | Automatic Scrubber, Buffer |
Abrasive Grit | 100 |
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 16 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 2, 2in, Blaze (77696090157)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (134094)
- PFERD 3" Crimped Wire Wheel Brush - .014 CS Wire, 1/4" Shank (82900)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66253048994)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 16 in. dia. (901601222)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 100 Grit (941601221)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia., Blue (911901230)
- DIAMABRUSH Polishing Abrasive Pad, 17in.dia, 400 Grit (911701240)
- DIAMABRUSH Abrasive Pad, 20 in., For Concrete Sanding (902001221)
- DIAMABRUSH Mastic Abrasive Pad, 15 in. dia. (921501201)
- DIAMABRUSH Abrasive Pad, 17 in. dia., 600 rpm (901701201)
- Diamabrush Floor Sanding Discs