Shop All Floor Sanding Discs
Diamabrush
Abrasive Pad, 13 in. dia., 600 rpm
Mfr # 901301201
Zoro # G9376245
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Max. RPM 600 RPM
- Grit 25
Product Information
- Brand Diamabrush
- MFR # 901301201
- Zoro # G9376245
- UPC # 615129903028
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 13 in |
Disc Diameter | 13 in |
Blade Length | 1 1/2 in |
Details
Description
Abrasive Pad, Material Application Concrete, Disc Diameter 13 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 25,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Standard-Duty Concrete Prep Pad, Application Concrete Prep, Compatible Tool Type Automatic Scrubber, Buffer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Spiral Band, 80G, PK5 (63714133010)
- ALC Deluxe Hood (40339)
- DYNABRADE Non-Vcuum Bcksplsh Rdius Dsc Pad, 5/8"dia (58023)
- BRUSH RESEARCH MANUFACTURING Shotgun Port Cleaning Brush, 84S125, 1/8" Diameter, 6" Overall Length (06632)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia., Blue (911901230)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 17 in. dia. (921701202)
- DIAMABRUSH Abrasive Pad, 17 in. dia. (901701202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120110)
- DIAMABRUSH Polishing Abrasive Pad, 16 in. dia., Blue (911601230)
- DIAMABRUSH Polishing Abrasive Pad, 17in.dia, 400 Grit (911701240)
- DIAMABRUSH Abrasive Pad, 17 in. dia., 600 rpm (901701201)
- Diamabrush Floor Sanding Discs