Shop All Hand Soap & Lotion Dispensers
Dial
Soap Disp, Ivory, 1.2 L, 5 1/8 inD, PK3
Mfr # 16656
Zoro # G3577224
original price:
$6.59
6% off
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1.2 L
- Hygiene Form Foam
- Material ABS Plastic
- Color Ivory
Product Information
- Brand Dial
- MFR # 16656
- Zoro # G3577224
- UPC # 00017000166568
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1.2 L |
Height | 10 1/2 in |
Width | 4 in |
Depth | 5 1/8 in |
Overall Height | 16 3/4 in |
Overall Depth | 5 1/8 in |
Overall Width | 11 1/2 in |
Description
Soap Dispenser, Color Ivory, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Series Dial Fit, Finish Matte, Compatible with Manufacturer Model Number 16670, 16706, 16714, 19038, 32100, Refill Size 1.2 L, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 5 1/8 in, Overall Height 16 3/4 in, Overall Width 11 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Bristle Strip Set, Short and Long, PK2 (52140)
- SCA TISSUE Lever Action Roll Paper Towel Dispenser (84TR)
- REMCO 12 in Sweep Face Push Broom, Medium, Blue, 59 in L Handle (31663/29623)
- QUICKIE Mop Floor Microfiber (72078M4)
- DIAL FIT Touch Free Dispenser Floor Stand, 15.7 x 15.7 x 58.3, White (09495EA)
- DIAL Dial Fit Dispenser Slate Tf Universal 1L, PK3 (1700016626)
- DIAL FIT Universal Manual Dispenser, 10.5 x 5.13 x 4, 1.2 L, Ivory, PK3 (16656)
- DIAL Soap Dispenser, 1000mL, Smoke Gray, Finish: matte (03922)
- DIAL Fit Dispenser Touch Free Ivory Universal 1L, PK3 (1700016652)
- DIAL Dispenser Engine Converter, 4-4/5"Wx5-2/5"Lx3-4/5"H, Smoke (DIA20069)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, WHT/BLPRL (1980828)
- Dial Hand Soap & Lotion Dispensers