Shop All Hand Soap & Lotion Dispensers
Dial Professional
Dial 1700 Manual Dispenser, 1.7 L, 12.66 x 7.07 x 3.95, Pearl, PK3
Mfr # 20078
Zoro # G503666953
product price: $6.49
/pk 3, $2.16/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Mounting Type Wall
- Height 3.95"
- Width 12.66"
- Depth 7.07"
Product Information
- Brand Dial Professional
- MFR # 20078
- Zoro # G503666953
- Country of Origin Philippines
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3.95" |
Width | 12.66" |
Depth | 7.07" |
Details
Item | Soap Dispensers |
Material | ABS Plastic |
Color | Pearl |
Mounting Type | Wall |
Capacity | 1.7 L |
For Use With | Dial® 1700 Soap Refills 19720, 19690, 19726, 32088; Dial 1700 Sanitizer Refills 19714, 19708 |
Dispenser Product Grouping | For Foam |
Dispenser Mount Type | For Foam |
Description
Strong and durable. Constructed of heavy-duty ABS plastic. Features the largest refill capacities from Dial Professional. The innovative pump design provides thick, rich foam. For use with Dial 1700 Refills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE AUTOMATIC AIR FRESHENER STARTER KIT, SPRAY UNIT AND REFILL, CLEAN LINEN, 6.2 OZ (329349KT)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 90 Wipes, 14 3/4 in x 16 3/4 in, 15 PK (05517)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38902)
- TOUGH GUY 3 in W Scrub Brush, Medium, 20 in L Handle, 4 in L Brush, Brown, Plastic, 20 in L Overall (400F91)
- DIAL PROFESSIONAL Dial 1700 Manual Dispenser, 1.7 L, 12.66 x 7.07 x 3.95, Smoke, PK3 (20075)
- DIAL PROFESSIONAL FIT Universal Manual Dispenser, 1.2 L, 4" x 5.13" x 10.5", Gray, PK3 (16619)
- DIAL PROFESSIONAL 1 Liter Manual Liquid Dispenser, 5.1" x 4" x 12.3", Smoke (DIA 03922)
- DIAL PROFESSIONAL The Dial Dispenser, 1 L, 5.12" x 3.98" x 12.34", Ice, PK6 (DIA 03920)
- DIAL PROFESSIONAL Soap Dispenser, 1200mL Refill Size, PK3 (16619)
- DIAL PROFESSIONAL FIT Universal Touch Free Dispenser, 1 L, 4" x 5.4" x 11.2", Gray, PK3 (16626)
- GLOBAL INDUSTRIAL Foot Operated Hand Sanitizer Dispenser, For Use With Gallon Bottles W/ Pump (641545)
- Dial Professional Hand Soap & Lotion Dispensers