Shop All Dispenser Body Wash and Shampoo
Dial Professional
Body & Hair Care, Peach, 1 L Refill Cartridge, PK8
Mfr # 04029
Zoro # G6077764
product price: $68.19
/pk 8, $8.52/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Cartridge
- Hygiene Form Liquid Refill
- Size 1 L
- Fragrance Neutral
- Color Peach
Product Information
- Brand Dial Professional
- MFR # 04029
- Zoro # G6077764
- UPC # 10023400040299
- Country of Origin United States
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 1 L |
Details
Packaging Type | Cartridge |
Hygiene Form | Liquid Refill |
Fragrance | Neutral |
Color | Peach |
Application | Body; Hair |
Standards | BPI Certified |
Package Type | Cartridge |
Form | Liquid Refill |
Weight | 22.2 lbs |
Description
Dial® Professional Body & Hair Care, Peach, 1 L Refill Cartridge, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 700 mL Foam Hand Soap Cartridge (8721-04)
- COASTWIDE HIGH-DENSITY CAN LINERS, 10 GAL, 8 MIC, 24in X 24in, NATURAL, 1000/CARTOM (275497)
- PFERD 24" Coarse Sweep Contractor Floor Brush - Brown Palmyra Fill, 4" Trim (89304)
- ENDUST FOR ELECTRONICS Multi-Surface Anti-Static Electronics Cleaner, 8 oz Aerosol Spray (096000)
- DIAL PROFESSIONAL Antibacterial Body Wash, Spring Water, 1 L Refill Cartridge, PK8 (4031)
- GOJO SHOWER UP Soap & Shampoo, 5000mL PRO TDX Refill, PK2 (7530-02)
- KIMBERLY-CLARK PROFESSIONAL Green Certified Foam Hand Soap, 1.0 L Refills for Compatible Scott Manual Dispensers (6 Bottles) (91565)
- D-LEAD D-LEAD 1 gal. Almond Shampoo and Body Wash Refill (4224ES-4)
- SEVENTH GENERATION HAND WASH FREE&CLN 12OZ (67232151)
- SC JOHNSON PROFESSIONAL Body and Hair Shampoo, 1000mL, Fresh, PK6 (HAB1L)
- GOJO Foam Hand & Body Wash Refill 2000 ml, Green Certified, Fits 5270-06, 5270-0, Cucumber-Melon, 2 Pack (5263-02)
- Dial Professional Dispenser Body Wash and Shampoo