Shop All Hand Soaps
Dial Professional
Basics MP Free Liquid Hand Soap, Unscented, 7.5 oz Pump Bottle, 12PK
Mfr # DIA 33256
Zoro # G205695336
original price:
$50.99
5% off
new price: $48.19
/pk 12, $4.02/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Capacity 7.5 oz
- Application Hand
- Weight 6.74 lbs
- Standards Green Seal Certified
Product Information
- Brand Dial Professional
- MFR # DIA 33256
- Zoro # G205695336
- Country of Origin United States
- Category Hand Soaps
Details
Color | Green |
Capacity | 7.5 oz |
Application | Hand |
Weight | 6.74 lbs |
Standards | Green Seal Certified |
Item | Personal Soaps |
Dirt Types | Dirt; Dust; Germs; Grime; Hand Odor; Soil |
Packaging Type | Pump Bottle |
Fragrance | Unscented |
Hygiene Form | Liquid |
Description
Basics Liquid Hand Soap is a mild soap that is gentle on skin. Its rich, creamy lather rinses clean and leaves hands feeling soft and smooth. Dermatologist-tested and hypoallergenic formula nourishes and helps soothe dry skin, making it perfect for any commercial setting. Microplastics-free formula.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RED CROSS First Aid Kit, Nylon, 1 Person (91051)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (AC015458)
- MENNEN Mennen Speed Stick Antiperspirant 2.7 oz., PK12 (195036)
- MY MEDIC MyFAK Pro Waterproof (MM-KIT-905-MFK-V2-PRO)
- DIAL PROFESSIONAL Gold Antimicrobial Hand Soap, Floral Fragrance, 7.5oz Pump Btl, PK12 (84014)
- DIAL PROFESSIONAL Liquid Soap, Sensitive Skin, PK12 (82834)
- DIAL PROFESSIONAL Gold Antimicrobial Liquid Hand Soap, Floral Fragrance, 7.5oz Pump Btl (84014)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Wash, Original, 15.2 oz Pump, 4PK (1700098606)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash, Honeysuckle, 15.2 oz, 4PK (1700098609)
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap, Floral Fragrance, 16 oz Pump Bottle (80790)
- NEW ERIE Softcide Soap, 32oz (151040)
- Dial Professional Hand Soaps