Shop All Hand Soap Dispenser Refills
Dial Professional
Basics Hypoallergenic Foaming Hand Wash Refill for FIT Touch Free Dispenser, Honeysuckle, 1 L
Mfr # 16722EA
Zoro # G904417895
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Honeysuckle
- Application Hand
- Soap/Lotion Type Foam
- Color Green
- Cleaner Container Type Refill
Product Information
- Brand Dial Professional
- MFR # 16722EA
- Zoro # G904417895
- UPC # 17000167213
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,000 mL |
Details
Fragrance | Honeysuckle |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Color | Green |
Cleaner Container Type | Refill |
For Use On | Bacteria; Dust; Grime |
For Use With | Dial® FIT® Universal Touch Free Dispensers |
Standards | Green Seal Certified |
Description
Dermatologist-tested, hypoallergenic formula contains moisturizers to help soften and soothe hands. Perfect for any commercial setting. Clean Tip Technology cleans the pump tip after each use to minimize drip risk.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTEY ENVIRONMENTAL CONTROL EUROCLEAN GD930 CANNSTER 4GAL VAC W/TOOLS (GD-930)
- SCOTT Shop Towels Original Blue Shop Towels, 30PK (75130)
- ETTORE SQUEEGE REFIL 18"" ETTORE (20018)
- GORDON BRUSH 0.005" Stainless Steel Bristle, 4-1/4" x 2-1/2" Plastic Block Brush (G1308SSP)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash Refill for FIT Manual Dispenser, Honeysuckle, 1.2 L (16714EA)
- DIAL PROFESSIONAL 1.2 L Personal Soaps 3 PK (32100CT)
- DIAL PROFESSIONAL 16 oz Personal Soaps 12 PK (80790)
- DIAL PROFESSIONAL 7.5 oz Personal Soaps Pump Bottle (6042)
- DIAL PROFESSIONAL 1 L Personal Soaps Cartridge, 8 PK (82839)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Wash Refill for FIT Manual Dispenser, Original, 1.2 L (16670EA)
- PROVON 700 ml Foam Hand Soap Cartridge, 3 PK (1341-03)
- Dial Professional Hand Soap Dispenser Refills