Shop All Hand Soap Dispenser Refills
Dial Professional
Basics Hypoallergenic Foaming Hand Wash Refill for FIT Manual Dispenser, Honeysuckle, 1.2 L
Mfr # 16714EA
Zoro # G904417901
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Honeysuckle
- Application Hand
- Soap/Lotion Type Foam
- For Use With FIT Universal Manual Dispenser
- Cleaner Container Type Dispenser Refill
Product Information
- Brand Dial Professional
- MFR # 16714EA
- Zoro # G904417901
- UPC # 17000167145
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1.2 L |
Details
Fragrance | Honeysuckle |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
For Use With | FIT Universal Manual Dispenser |
Cleaner Container Type | Dispenser Refill |
Color | Green |
For Use On | Grease; Grime; Soil |
Standards | Green Seal Certified |
Description
Foaming hand wash is a mild, pleasing soap that's gentle on skin. Dermatologist-tested and hypoallergenic. Rinses clean and is excellent for frequent hand washing. Perfect for any commercial setting including healthcare facilities, schools, offices, restaurants, daycares and more.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT BENCKISER LYSOL, DISINFECTING WIPES, 7 X 8, LEMON AND LIME BLOSSOM, 80 WIPES/CANISTER (77182EA)
- SOFT SCRUB Cleaners & Detergents, 36 oz Bottle, Bleach, 6 PK (15519)
- HERITAGE 48 gal Trash Bags, 42 in x 48 in, Premium, 1 mil, Green, 100 PK (Y8448YE R01)
- ETTORE Aluminum Squeegee Channel 12 Inch (1912)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash Refill for FIT Touch Free Dispenser, Honeysuckle, 1 L (16722EA)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Wash Refill for FIT Manual Dispenser, Original, 1.2 L (16670EA)
- DIAL PROFESSIONAL 15 oz Personal Soaps 6 PK (98561)
- DIAL PROFESSIONAL 1 gal Personal Soaps Bottle (DIA 82838)
- DIAL PROFESSIONAL 7.5 oz Personal Soaps 8 PK (DIA 06042)
- DIAL PROFESSIONAL 1,000 mL Personal Soaps 8 PK (84019)
- BRILLO 4" x 4" Hand Soap 10 PK (W240000)
- Dial Professional Hand Soap Dispenser Refills