Shop All Hand Sanitizers
Dial Professional
Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump
Mfr # 2340001585
Zoro # G6080275
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Gel
- Fragrance Fragrance-Free
- Size 7.5 oz
- Standards FDA Approved
- Color Clear
Product Information
- Brand Dial Professional
- MFR # 2340001585
- Zoro # G6080275
- UPC # 23400015856
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 7.5 oz |
Details
Hygiene Form | Gel |
Fragrance | Fragrance-Free |
Standards | FDA Approved |
Color | Clear |
Description
Dial® Professional Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump, Fragrance-Free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Handbook, Healthcare, English (28763)
- TAMPAX Tampax Super Absorbency Tampons, PK480 (38012)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (291-U/FAO)
- MEDLINE Woven Adhesive Bandages, 1 1/2"X3", PK100 (NON25510)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer w/Moisturizers, 7.5oz Pump Btl, PK12 (DIA 01585)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- SC JOHNSON PROFESSIONAL Hand Sanitizer, Non-Alcohol, 400mL, PK12 (55815)
- AVANT Hand Sanitizer, Size 8.5 oz., PK24 (12089-8.5-FF)
- X3 CLEAN Hand Sanitizer, Size 1L, Non-Alcohol (10003)
- HONEYWELL Sanitizer, Foil Pack, 0.9g, PK25 (Z049074)
- PURELL Hand Sanitizer, 1.5 L, Citrus (5015-04)
- Dial Professional Hand Sanitizers