Shop All Hand Soap Dispenser Refills
Dial Professional
1.2 L Personal Soaps 3 PK
Mfr # 32100CT
Zoro # G004417832
product price: $56.69
/pk 3, $18.90/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Clean
- Application Hand
- Soap/Lotion Type Foam
- For Use With Dial® FIT® Manual Dispensers 16619, 16656
- For Use On Dirt
Product Information
- Brand Dial Professional
- MFR # 32100CT
- Zoro # G004417832
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1.2 L |
Details
Fragrance | Clean |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
For Use With | Dial® FIT® Manual Dispensers 16619, 16656 |
For Use On | Dirt |
Color | Clear |
Cleaner Container Type | Dispenser Refill |
Description
Dial Professional clean+gentle Antibacterial Foaming Hand Wash kills 99.99% of bacteria. It is a gentle, hypoallergenic formula that hydrates and rinses clean without drying your skin. Antibacterial, fragrance-free, dye-free for skin that looks and feels healthy.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN SHOWER SQUEEGEE 12"" (58740)
- FLOTEK Industrial Strength Wipes, 6 PK (FCW62991)
- ETTORE Quick Release Brass with Rubber Grip Squeegee Handle (1339)
- GRAF Grid bottom for open botto composters (Soil Fence)
- DIAL PROFESSIONAL 1 L Personal Soaps 3 PK (32106CT)
- DIAL PROFESSIONAL 7.5 oz Personal Soaps 8 PK (DIA 06042)
- DIAL PROFESSIONAL 1 gal Personal Soaps Bottle (DIA 82838)
- DIAL PROFESSIONAL 1000 ml Foam Hand Soap Pump Bottle, 3 PK (16674)
- DIAL PROFESSIONAL 7.5 oz Personal Soaps Pump Bottle (6042)
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 3.78 L Refill Bottle (DIA 33809EA)
- DIAL PROFESSIONAL 3.78 L Personal Soaps 4 PK (DIA 33809)
- Dial Professional Hand Soap Dispenser Refills