Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Dial Professional
1 gal Personal Soaps Bottle (Discontinued)
Mfr # 1700098612
Zoro # G6100715
This Product is Discontinued
Key Features
- Fragrance Honeysuckle
- Size 1 gal
- Application Hand
- Packaging Type Bottle
- Soap/Lotion Type Foam
Product Information
- Brand Dial Professional
- MFR # 1700098612
- Zoro # G6100715
- UPC # 17000986111
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Details
Fragrance | Honeysuckle |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Bottle |
Soap/Lotion Type | Foam |
Color | Light Green |
Cleaner Container Type | Bottle |
Standards | Green Seal Certified |
Weight | 8.69 lbs |
Description
DialĀ® Professional Basics Foaming Hand Soap, Original, Honeysuckle, 1 gal Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.