Shop All Hand Soap Dispenser Refills
Dial Professional
1,000 mL Personal Soaps 8 PK
Mfr # 84019
Zoro # G904417529
product price: $86.19
/pk 8, $10.77/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Floral
- Size 1,000 mL
- Application Hand
- Soap/Lotion Type Liquid, Antimicrobial
- Color Gold
Product Information
- Brand Dial Professional
- MFR # 84019
- Zoro # G904417529
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,000 mL |
Details
Fragrance | Floral |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Liquid, Antimicrobial |
Color | Gold |
Cleaner Container Type | Refill Bottle |
Container Type | Refill Bottle |
Features | For Use with Dial® Professional 1 Liter Manual Liquid Dispenser |
Description
Broad spectrum antibacterial effectiveness, killing 99.9% of bacteria encountered in away-from-home settings. Removes dirt and germs and rinses clean. Moisturizing formula leaves hands soft, smooth and refreshed.
- •Broad spectrum antibacterial effectiveness, killing 99.9% of bacteria encountered in away-from-home settings.
- •Moisturizing formula leaves hands soft, smooth and refreshed.
- •Contains added skin conditioners for mildness.
- •Removes dirt and germs and rinses clean.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR FILTER - MICRO FILTER SENSOR XP/S Fits (5301ER)
- MARCAL Standard, 168 Sheets, White, 96 PK (16466)
- MR. CLEAN Deep Cleaning Mist, 16 fl oz (0.5 quart) Gain, 6 PK (PGC79127CT)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Green, Fiberglass (1TYZ5)
- DIAL PROFESSIONAL 1000 ml Foam Hand Soap Pump Bottle, 3 PK (16674)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash Refill for FIT Touch Free Dispenser, Honeysuckle, 1 L (16722EA)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Wash Refill for FIT Manual Dispenser, Original, 1.2 L (16670EA)
- DIAL PROFESSIONAL 1 gal Personal Soaps Bottle (88047)
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 3.78 L Refill Bottle (DIA 33809EA)
- DIAL PROFESSIONAL 1.2 L Personal Soaps 3 PK (32100CT)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill, 2 PK (6477-02)
- Dial Professional Hand Soap Dispenser Refills