Shop All Evaporative Cooler Pads and Accessories
Dial Mfg
Dial Manufacturing 478217 22 x 24 in. Aspen Evaporative Cooler Pad
Mfr # 478217
Zoro # G504144825
original price:
$62.99
33% off
new price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dial Mfg
- MFR # 478217
- Zoro # G504144825
- UPC # 26529300704
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Description
22" x 24", Aspen Evaporative Cooler Pad, Individually Packaged.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Country of Origin: United States of America
- Size: 22 inch x 24 inch
- Length: 25"
- Width: 22"
- Height: 8"
- Weight: 1.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Pressure Switch (SLP0520)
- HONEYWELL S8610U3009 Universal (S8610U3009)
- HI-TECH DURAVENT Ducting Hose, 16" I.D., 25 ft., Vinyl (0616-1600-0575)
- ETERNABOND Roof Repair Tape, 4 in x 50 ft, 35 Mil Thick, White (RSW-4-50R)
- DIAL MFG Ul15000 Cooler Pump (1387)
- DIAL MFG Motor Pulley 1/2Hp (6244)
- DIAL MFG 30X36 Aspen Cooler Pad (3008)
- DIAL MFG Eliminator Scale (5284)
- DIAL MFG Bearing Pillow Block 5/8 (6633)
- DIAL MFG Cartridge Scale Elmntr (51795)
- DIAL MFG Dial Mfg 3072 28 x 34 in. Duracool Pad (888693)
- Dial Mfg Evaporative Cooler Pads and Accessories