Shop All Hand Soaps
Dial
Hand Soap, GRN, 7.5 oz, Fresh Floral, PK12
Mfr # 33256
Zoro # G004291081
product price: $35.19
/pk 12, $2.93/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 7.5 oz
- Application Hand Cleansing
- Packaging Type Pump Bottle
- Hygiene Form Liquid
Product Information
- Brand Dial
- MFR # 33256
- Zoro # G004291081
- UPC # 017000332567
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 7.5 oz |
Container Size | 7.5 oz |
Details
Color | Green |
Application | Hand Cleansing |
Packaging Type | Pump Bottle |
Hygiene Form | Liquid |
Hygiene Series | Dial Professional |
Ligature Resistant | No |
Formula | Mild, Gentle |
Uses Dispenser | No |
Requires Dispenser | No |
Fragrance | Fresh Floral |
Item | Hand Soap |
Hygiene Properties | Hypoallergenic |
Standards | Leaping Bunny Approved as Cruelty Free, Green Seal Standard GS-41A |
Includes Grit | No |
Series | Dial Professional |
Removes | Germs, Grease, Grime |
NSF Rating | Not Rated |
Number of Pumps Included | 12 |
Form | Liquid |
Product Type | Hand Soap |
Container Type | Pump Bottle |
Description
Hand Soap, Color Green, Form Liquid, Product Type Hand Soap, Series Dial Professional, Container Size 7.5 oz, Container Type Pump Bottle, Fragrance Fresh Floral, Hygiene Properties Hypoallergenic, Includes Grit No, Number of Pumps Included 12, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Green Seal Standard GS-41A, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs, Grease, Grime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Lowering Device Drape: Burgundy (5711111)
- CYNAMED Wire Cutter, 4.75", TC (CYZR-0173)
- EMI Medical Shears, Black, 7-1/4" L (1097)
- SUN+SOL Body Wash, 300PK (HA-SUN-003A)
- DIAL Dial Gold Antibacterial Liquid Hand Soap Pump 7.5 oz., PK12 (2340084014)
- DIAL 15.2 oz. Foam Hand Soap Pump Bottle, PK 4 (98609)
- DIAL Soap, ORG, 2 oz, Citrus/Floral/Spicy, PK144 (32966)
- DIAL 11 Oz. Spring Water Antibacterial Liquid Hand Soap with Moisturizer (2499184)
- DIAL 1200 ml Liquid Hand Soap Pump Bottle, PK 3 (16670)
- DIAL 52 Oz. Gold Antibacterial Liquid Hand Soap with Moisturizer (2347268)
- CLOROX Scrub Pads w/Soap, Heavy-Duty, Steel Wool, 5"x4", PK 15 (CLO88320)
- Dial Hand Soaps