Shop All Hand Soap & Lotion Dispensers
Dial
Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , PL, PK 3
Mfr # DIA20078CT
Zoro # G102502539
product price: $6.35
/pk 3, $2.12/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Material Acrylonitrile Butadiene Styrene (ABS)
- Application Handwash
- Height 4"
- Width 12.6"
Product Information
- Brand Dial
- MFR # DIA20078CT
- Zoro # G102502539
- Country of Origin Philippines
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 4" |
Width | 12.6" |
Length | 7.1" |
Details
Item | 1700 Universal Manual Dispenser |
Operation Mode | Manual |
Material | Acrylonitrile Butadiene Styrene (ABS) |
Color | White |
Application | Handwash |
Features | Sturdy; Durable; Heavy Duty |
Type | Foam Soap Dispenser |
Description
Manual dispenser for foaming hand soap features a large capacity design for an efficient option in high-traffic locations. Sturdy construction is made of heavy-duty ABS plastic for lasting durability through frequent use. Innovative pump creates a thick, rich foam to produce a soothing lather. Smooth exterior wipes down easily for quick cleanings as needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70392)
- BETCO BestScent Ocean Breeze RTU Deodorizer, Ocean Breeze Scent, 32 oz Spray Bottle, 12PK (2351200)
- CLAIRE Stainless Steel Polish and Cleaner, 12PK (CGCCL841)
- NOBLES/TENNANT CHAIN - #40 x 61 PITCHES, 31in WITH CONNECTING LINK, REPLACES TENNANT (606426)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , SKE, PK 3 (DIA20075CT)
- DIAL Soap Disp, Ivory, 1.2 L, 5 1/8 inD, PK3 (16656)
- DIAL Dispenser, FIT, Manual, Refillable, 1.2L Cap, Slate (DIA16619)
- DIAL Soap Dispenser, 1000mL, Smoke Gray, Finish: matte (03922)
- DIAL Dial Fit Dispenser Slate Tf Universal 1L, PK3 (1700016626)
- DIAL Dial Fit Dispenser Slate Manual Universal 1.2L, PK3 (1700016619)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, White (1920-04)
- Dial Hand Soap & Lotion Dispensers