Shop All Hand Soap & Lotion Dispensers
Dial
Dispenser Engine Converter, 4-4/5"Wx5-2/5"Lx3-4/5"H, Smoke
Mfr # DIA20069
Zoro # G102498726
product price: $0.03
/ea
Sold in multiples of 250 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Liquid Soap Dispenser
- Height 3.8"
- Width 4.8"
- Depth 5.4"
- Type Dispenser Engine Converter
Product Information
- Brand Dial
- MFR # DIA20069
- Zoro # G102498726
- UPC # 17000200699
- Country of Origin Philippines
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3.8" |
Width | 4.8" |
Depth | 5.4" |
Details
Item | DUO Dispenser Converter |
Color | Gray |
Application | Liquid Soap Dispenser |
Type | Dispenser Engine Converter |
For Use With | Dial DUO Dispensers |
Description
Dispenser engine converter features an easy-to-install design to quickly convert your dispenser into a new dispenser that accommodates a 1700 ml refill. Solid color matches your current dispenser to create a clean, uniform appearance. Dispenser engine converter is designed for Dial DUO dispensers (sold separately) that hold 1250 ml.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 40x55", 1.25mL, Red, PK150 (45-45)
- PFERD Shoe Handle Platers Brush - 4 Rows, Grey Tampico (89548)
- BETCO Symplicity All Temp Machine Detergent, 5 gal Pail (2447800)
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (122085CTB)
- DIAL FIT Universal Manual Dispenser, 10.5 x 5.13 x 4, 1.2 L, Ivory, PK3 (16656)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , PL, PK 3 (DIA20078CT)
- DIAL Soap Dispenser, 1000mL, Smoke Gray, Finish: matte (03922)
- DIAL Dispenser, FIT, Manual, Refillable, 1.2L Cap, Slate (DIA16619)
- DIAL FIT Touch Free Dispenser Floor Stand, 15.7 x 15.7 x 58.3, White (09495EA)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , SKE, PK 3 (DIA20075CT)
- IMPACT PRODUCTS Pump Dispenser, 21in.H, Liquid, Bulk (901A-91)
- Dial Hand Soap & Lotion Dispensers