Shop All Plumbing Parts
Dial
Dial 4515102 14 x 14 in. Zinc Silver Blower Pulley
Mfr # 4515102
Zoro # G504109817
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dial
- MFR # 4515102
- Zoro # G504109817
- UPC # 26529634007
- Country of Origin Unknown
- Category Plumbing Parts
Description
14 x 14 in. Zinc Silver Blower Pulley
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Pulley with keyway
- Includes one set screw
- Height: 14 in.
- Width: 14 in.
- Material: Zinc
- Color: Silver
- Depth: 3/4 in.
- Country of Origin: United States of America
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 316 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 1 1/8 in Overall Long, Fully Threaded, Welded (T6BND01)
- LEGEND VALVE 1" COPPER DRAIN COUPLING NL (302-264NL)
- NIBCO 1-1/4" NOM SJ x 1-1/2" MNPT Copper Adapter (9047R 11/2X11/4)
- VIEGA Viega MegaPressG tee, 1/2" x 1/2" x 1/2" (25301)
- KOHLER Seal Kit, Replacement (GP1059291)
- ACORN CONTROLS Flood-Trol(R) Cover Plate, Delayed Acting (2563-024-000)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"'4" SB/DB, 1/16" Perforations (BS14001/16)
- KOHLER Trend Plug Button Kit, Replacement (GP30000)
- AB&A Cleanout Cover, 24ga Stainless Steel, 3" (68813)
- RINNAI Hydronic Air Handler, 30 MBH, w/ Circulator (AH083CP)
- RHEEM Replacement Lower Thermostat, Electric (SP11695)
- Dial Plumbing Parts & Accessories