Shop All Hand Soaps
This Product is Discontinued
Dial
7.5 oz. Foam Hand Soap Pump Bottle, PK 8 (Discontinued)
Mfr # 06001
Zoro # G3228102
This Product is Discontinued
Key Features
- Formula Triclosan(R)
- Fragrance Citrus
- Size 7.5 oz.
- Hygiene Form Foam
- Hygiene Properties Antibacterial
Product Information
- Brand Dial
- MFR # 06001
- Zoro # G3228102
- UPC # 017000029849
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 7.5 oz. |
Container Size | 7.5 oz |
Details
Formula | Triclosan(R) |
Fragrance | Citrus |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Hygiene Series | None |
Standards | E2 Rating |
Form | Foam |
Item | Hand Soap |
Color | Yellow |
Container Type | Pump Bottle |
Refill Type | No Refill |
Product Type | Hand Soap |
Description
Hand Soap, Form Foam, Product Type Hand Soap, Series Not Applicable, Container Size 7.5 oz, Container Type Pump Bottle, Fragrance Citrus, Hygiene Properties Antimicrobial, Formula Triclosan(R), Requires Dispenser No, Standards E2 Rating, Individually Wrapped Not Applicable, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.