Shop All Hand Soap Dispenser Refills
Dial
40.6 fl oz (1200 mL) FIT Manual Refill Basics Foam Hand Wash 3 PK
Mfr # DIA16714
Zoro # G502498906
product price: $38.65
/pk 3, $12.88/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40.6 fl oz (1200 mL)
- Application Kill Germs
- Container Type Pump Bottle
- Color Green
- For Use On Hand
Product Information
- Brand Dial
- MFR # DIA16714
- Zoro # G502498906
- UPC # 17000167145
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 40.6 fl oz (1200 mL) |
Details
Item | FIT Manual Refill Basics Foam Hand Wash |
Application | Kill Germs |
Container Type | Pump Bottle |
Color | Green |
For Use On | Hand |
Features | Hypoallergenic; Moisturizing |
Standards | Green Seal Certified |
Description
Foam Handwash Refill is especially designed for the Dial FIT Manual Dispenser. Dermatologist-tested, hypoallergenic formula contains moisturizers to help soften and soothe hands. It is perfect for any commercial setting. Clean Tip Technology cleans the pump tip after each use to minimize drip risk.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Scraper Pad, Black, Plastic (2018787)
- JUSTRITE 55 gal Round Trash Can, Gray, 24 in Dia, Open Top, Aluminum (26655G)
- RUBBERMAID COMMERCIAL Flat Lid For 55 Gallon Trash Container - Gray (FG265400GRAY)
- EBCO COTTON RAGS WHT 4LB (77-4P)
- DIAL Body Wash Refill 6 PK (99804)
- DIAL Fit Refill Original Antimicrobial Foaming Hand Wash Universal 1L, PK3 (1700016674)
- DIAL 33.8 fl oz (1000 mL) Gold Antibacterial Liquid Hand Soap Refill 8 PK (DIA84019CT)
- DIAL 1L Liquid Hand Soap Cartridge, 8 PK (84019)
- DIAL 16 fl oz (473.2 mL) Gold Antibacterial Liquid Hand Soap 12 PK (DIA80790CT)
- DIAL 1,000 mL Liquid Hand Soap Cartridge, 8 PK (33821)
- GOJO 1 gal Personal Soaps Bottle, 2 PK (2358-02)
- Dial Hand Soap Dispenser Refills