Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Dial
1L Foam Hand Soap Refill Cartridge, 6 PK (Discontinued)
Mfr # 00162
Zoro # G5039027
This Product is Discontinued
Key Features
- Formula Non Drying
- Fragrance Original
- Size 1L
- Hygiene Form Foam
- Hygiene Properties Antimicrobial
Product Information
- Brand Dial
- MFR # 00162
- Zoro # G5039027
- UPC # 234000016208
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1L |
Details
Formula | Non Drying |
Fragrance | Original |
Item | Hand Soap Refill |
Hygiene Form | Foam |
Hygiene Properties | Antimicrobial |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | Dial |
Uses Dispenser | Mfr. No. DIA 06055 & DIA 06056 |
Color | Pink |
Refill Type | Bulk |
Form | Foam |
Manufacturer Dispenser Part Number | Mfr. No. DIA 06055 & DIA 06056 |
Description
Hand Soap, Color Pink, Form Foam, Fragrance Unscented, Hygiene Properties Antimicrobial, Manufacturer Dispenser Part Number Mfr. No. DIA 06055 & DIA 06056, Requires Dispenser Yes, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.