Shop All Hand Soap Dispenser Refills
Dial
1000 ml Foam Hand Soap Pump Bottle
Mfr # 16722
Zoro # G3865362
product price: $63.39
/pk 3, $21.13/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Hypoallergenic
- Fragrance Honeysuckle
- Size 1000 ml
- Application Dirt, Grease
- Hygiene Form Foam
Product Information
- Brand Dial
- MFR # 16722
- Zoro # G3865362
- UPC # 00017000167220
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1000 ml |
Container Size | 1 L |
Description
Hand Soap, Color Green, Form Foam, Product Type Hand Soap, Series Dial Professional, Container Size 1 L, Container Type Pump Bottle, Fragrance Honeysuckle, Hygiene Properties Hypoallergenic, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 16626, 16652, Requires Dispenser Yes, Includes Not Applicable, Standards Green Seal Standard GS-41A, Leaping Bunny Approved as Cruelty Free, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime, Grease
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack (WP-M-BX)
- CASCADES PRO Paper Towels, Blue, 6 PK (T225)
- IMPACT PRODUCTS Deluxe Toilet Bowl Mop, 12" L Handle, Blue/White, Polypropylene, 100 PK (IMP201)
- ZORO SELECT Trash Can Top, 21 in dia., Round, Silver (820RW2)
- DIAL 1 gal (3.8 L) Sensitive Skin Antibacterial Liquid Hand Soap Refill 4 PK (DIA82838CT)
- DIAL 40.6 fl oz (1200 mL) Complete Antibacterial Foaming Hand Wash - FIT Universal Manual 3 PK (DIA16670)
- DIAL Dial Gold Antimicrobial Liquid Hand Soap 1 gal., PK4 (2340088047)
- DIAL 16 fl oz (473.2 mL) Gold Antibacterial Liquid Hand Soap 12 PK (DIA80790CT)
- DIAL 1 gal. Foam Hand Soap Cartridge (35452)
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle (03016)
- SOFTSOAP 1 gal Personal Soaps Bottle (01900)
- Dial Hand Soap Dispenser Refills