Shop All Wire Cup Brushes
Diablo
X-LOCK Carbon Steel Knot Cup Brush, 2-3/
Mfr # DPB275XKCC01F
Zoro # G603674063
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM. 12500
- For Use With Preparation & Polishing Metal Surfaces
- Application Brushing/Polishing Metal
Product Information
- Brand Diablo
- MFR # DPB275XKCC01F
- Zoro # G603674063
- UPC # 008925147398
- Country of Origin United States
- Category Wire Cup Brushes
Details
Max RPM. | 12500 |
For Use With | Preparation & Polishing Metal Surfaces |
Item | X-LOCK Carbon Steel Knot Cup Brush,2-3/ |
Application | Brushing/Polishing Metal |
Description
X-LOCK Carbon Steel Knot Cup Brush,2-3/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 2In, 50G, Coarse (08834166287)
- NORTON ABRASIVES Reducing Bushing, 3 in., PR (66261080531)
- DIABLO SandNET Discs, 220 Grit (Ultra Fine, PK5 (DND090220H05G)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20062)
- DIABLO X-LOCK Stainless Steel Knot Cup Brush, 2 (DPB275XKCS01F)
- WEILER 3-1/2" Single Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut (13163)
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .006" Brass Fill, 1/4" Stem (14310)
- WEILER 2-3/4" Single Row Knot Cup Brush.020" Stainless , 3/8"-24 UNF Nut (13256)
- WEILER 4" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (94012)
- CENTURY DRILL & TOOL Crimped Drill Cup Brush, 1-3/4 in., Coarse (76211)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .023" Steel Fill M10x1.50 Nut (13151)
- Diablo Wire Cup Brushes