Shop All Sandpaper Sheets
Diablo
Wet/Dry 1/3 Sheet (3-2/3" x 9") 20, PK10
Mfr # DCS323200010W
Zoro # G003972295
product price: $3.49
/pk 10, $0.35/ea
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 2000
Product Information
- Brand Diablo
- MFR # DCS323200010W
- Zoro # G003972295
- UPC # 008925155836
- Country of Origin Switzerland
- Category Sandpaper Sheets
Details
Item | Wet/Dry 1/3 Sheet (3-2/3" x 9") 20,PK10 |
Grit | 2000 |
Description
Wet/Dry 1/3 Sheet (3-2/3 In. x 9 In.) 20,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Pointed Cone Shape (M41497)
- WEILER Coated Cup Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (11013)
- SGSPRO Carbide Bur, Cyl End Radius, 3/16in, Double (12353)
- WEILER Polyflex Encapsulated Brush 7", .014" Steel Fill, 5/8"-11 UNC (35216)
- DIABLO 3 in. L X 1-1/8 in. W 80 Grit Aluminum Oxide Detail Sanding Fingertips 15 pk (DCTTIPVGPH15G)
- DIABLO 3-3/4 in. Ceramic Blend Hook and Lock Triangle Sanding Sheet Assortment 12 pc (DCT334ASTH12G)
- DIABLO Detail Sanding Sheets, Fine 180G, PK5 (DCTDET180H05G)
- DIABLO 9 in. L X 11 in. W 400 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911400H05G)
- DIABLO 6 in. L X 4 in. W 400 Grit Silicone Carbide Final Stripping Pads 2 pk (DCP060SFNN02G)
- DIABLO Dcvdrmvgps10G Sanding Sleeves (DCVDRMVGPS10G)
- MIRKA Abranet Ace 3"X4" Grip P400 (AC-129-400)
- Diablo Sandpaper Sheets