Shop All Cut-Off Wheels
Diablo
Type 1/41 Metal Cut-Off Disc for X-Lock
Mfr # DBX060063101F
Zoro # G903674688
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 10150
- Application Cut-Off
- For Use With Cutting rebar, angle iron and steel tube
Product Information
- Brand Diablo
- MFR # DBX060063101F
- Zoro # G903674688
- UPC # 008925160632
- Country of Origin Slovenia
- Category Cut-Off Wheels
Details
Max. RPM | 10150 |
Item | Type 1/41 Metal Cut-Off Disc for X-Lock |
Application | Cut-Off |
For Use With | Cutting rebar, angle iron and steel tube |
Description
Type 1/41 Metal Cut-Off Disc for X-Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW49101)
- CONTINENTAL ABRASIVES SF-5 Aluminum Cut Arch Ball Nose Tungsten Carbide Burr for Non-Ferrous Materials (CB-SF5NF)
- DRILL AMERICA 3/8"x3/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF3)
- NORTON CO MAROON SCUFFS 6 X 30 ROLL (NR58376)
- DIABLO 4-1/2" Diamond Continuous Rim Cut-Off Discs for Masonry (DMADC0450)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS0500)
- DIABLO METAL CUTOFF DSC 4""X5/8"" (DBD040040101F)
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX050045101F)
- DIABLO Diamond Continuous Rim Cut-Off Discs (DMADC0300)
- DIABLO Metal Cut-Off Disc, 9 (DBD090094101F)
- UNITED ABRASIVES/SAIT SAIT 23327 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23327)
- Diablo Cut-Off Wheels