Shop All Carbide-Tipped Drill Bits
Diablo
Tile And Stone Carbide Tipped Drill Bit
Mfr # DMANS1030
Zoro # G9518032
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Overall Length 2-1/4 in
- Bit Dia. 1/4 in
Product Information
- Brand Diablo
- MFR # DMANS1030
- Zoro # G9518032
- UPC # 008925149439
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 2-1/4 in |
Bit Dia. | 1/4 in |
Details
Item | Tile And Stone Carbide Tipped Drill Bit |
Shank Type | Straight |
Description
Tile And Stone Carbide Tipped Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE Knife Pocket Sngl Bld 4-1/4 In (260)
- GRAY TOOLS 30" Screwdriver Handle Pry Bar, Curved Nickel Plated Blade (73430)
- TOOLPRO Extendable FRP, Vinyl, Carpet Roller (TP07005)
- HYDE JOINT TAPE 1-7/8""X300' (09065)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5050)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1050)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1030-P5)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1020-P5)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1150)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1060)
- HOLEX Pro Steel Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (122504 3/16)
- Diablo Carbide-Tipped Drill Bits