Shop All Sandpaper Sheets
Diablo
StickFast 4-1/2 in. L X 4-1/2 in. W 40 Grit Aluminum Oxide Sanding Sheet 4 pk
Mfr # DCS045040P04G
Zoro # G506601913
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 40
- Backing Material Paper
- Width 4-1/2 in
- Length 4-1/2 in
- Grade Ultra Coarse
Product Information
- Brand Diablo
- MFR # DCS045040P04G
- Zoro # G506601913
- UPC # 8925094180
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Width | 4-1/2 in |
Length | 4-1/2 in |
Details
Grit | 40 |
Backing Material | Paper |
Grade | Ultra Coarse |
Abrasive Material | Aluminum Oxide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (20081)
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313145)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #320 (M-177086)
- PFERD 4" x 2" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNG, A/O 280 Grit (43026)
- DIABLO Premium Detail Triangle Sanding Sheets W (DCT334220H10G)
- DIABLO 9 in. L X 3-2/3 in. W 220 Grit Aluminum Oxide Sanding Sheet 10 pk (DCS323220S10G)
- DIABLO 2-3/4 in. 400g Sandnet, 10PK (DND234400S10N)
- DIABLO Cat/Mouse Sanding Sheet, Coarse 80G, PK5 (DCTCAT080H05G)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 220G, PK6 (DCS045220S06G)
- DIABLO Sanding sheets, 80-Grit (Coarse) CA, PK5 (DNTCAT080H05G)
- MIRKA Novastar Flex 5.1" X 6.7" Grip Perf. 400 (FX-191-400)
- Diablo Sandpaper Sheets