Shop All Solid Spade Drill Bits
Diablo
Speedemon Spade Bit Range Provides One O
Mfr # DSP2040
Zoro # G9679032
Sold in multiples of 3 for $6.57
$6.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/16 in
- Shank Size 1/4 in
- Overall Length 6 in
- Shank Type Hex
Product Information
- Brand Diablo
- MFR # DSP2040
- Zoro # G9679032
- UPC # 008925153122
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 7/16 in |
Shank Size | 1/4 in |
Overall Length | 6 in |
Details
Item | Speedemon Spade Bit Range Provides One O |
Shank Type | Hex |
Description
Speedemon Spade Bit Range Provides One O
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Scraper Blade, Reciprocating Saw, Steel (108)
- MITUTOYO Dial indicators, 0.0001-0.5 in (2358AB-10)
- BEST LOOK Razor Scraper (GS50-DIB)
- EZRED RATCHET EXTENDABLE 3/8"DR LONG (EZMR38)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2150)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2160)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2050-P2)
- DIABLO Speedemon Spade Bit Range Provides, PK16 (DSP2980-S16)
- DIABLO SPEEDemon 3/4 in. X 6 in. L Spade Bit 2 pk (DSP2090-P2)
- DIABLO SPEEDemon 1-1/2 in. X 6 in. L Spade Bit 2 pk (DSP2170-P2)
- WOODOWL Spade Bit 16" x 3/4" (01609)
- Diablo Solid Spade Drill Bits