Shop All Carbide-Tipped Drill Bits
Diablo
Speedemon Red Granite Carbide Tipped Ha
Mfr # DMARG1090
Zoro # G9680536
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Overall Length 12 in
- Bit Dia. 1/4 in
- Drilling Length 10 in
Product Information
- Brand Diablo
- MFR # DMARG1090
- Zoro # G9680536
- UPC # 008925149149
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 12 in |
Bit Dia. | 1/4 in |
Drilling Length | 10 in |
Details
Item | Speedemon Red Granite Carbide Tipped Ha |
Shank Type | SDS |
Description
Speedemon Red Granite Carbide Tipped Ha
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.89"L, Blind Tap, HR Phenolic (2850)
- CRAFTSMAN Extension, 5PC Torque Extension Set (CMMT98356)
- GEARWRENCH 1/2" Drive Mid Length Hex Bit Metric Socket 14mm (82575)
- APEX TOOL GROUP Hex Insert Bits 12902 Bit 7/16 (SZ-3-7-8MM)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1170)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1070-P5)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1030)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5010)
- DIABLO 1/4"x18" Installer Bit (DIB1050)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1010)
- STM 25pc Carbide Tipped HSS Fractional Drill Set (113876)
- Diablo Carbide-Tipped Drill Bits