Shop All Carbide-Tipped Drill Bits
Diablo
Speedemon Red Granite Carbide Tipped Ha
Mfr # DMARG1020
Zoro # G9680222
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Hex
- Overall Length 6 in
- Bit Dia. 5/32 in
- Drilling Length 3 in
Product Information
- Brand Diablo
- MFR # DMARG1020
- Zoro # G9680222
- UPC # 008925149088
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 6 in |
Bit Dia. | 5/32 in |
Drilling Length | 3 in |
Details
Item | Speedemon Red Granite Carbide Tipped Ha |
Shank Type | Hex |
Description
Speedemon Red Granite Carbide Tipped Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Sq. End Mill, Single End, Carb, 9.00mm (D0040900T013S)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- PROTO Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr (J6202A)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1005-INS)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1010)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1150)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1030-P5)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1140)
- DIABLO 1/4"x18" Installer Bit (DIB1050)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1190)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 27/64 (CXDSR4219AP)
- Diablo Drill Bits