Shop All Carbide-Tipped Drill Bits
Diablo
Speedemon Red Granite Carbide Tipp, PK5
Mfr # DMARG1020-P5
Zoro # G9678874
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Hex
- Overall Length 6 in
- Drilling Length 3 in
- Bit Dia. 5/32 in
Product Information
- Brand Diablo
- MFR # DMARG1020-P5
- Zoro # G9678874
- UPC # 008925149071
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 6 in |
Drilling Length | 3 in |
Bit Dia. | 5/32 in |
Details
Item | Speedemon Red Granite Carbide Tipp,PK5 |
Shank Type | Hex |
Description
Speedemon Red Granite Carbide Tipp,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Tool Crimping Harting (09990000110)
- IRWIN Reciprocating Saw Blades, 818R, Bi-Metal, 8"L, 18 Tpi (LEX22754)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012R)
- GRK FASTENERS STAR PWR BIT T10 2"" 25PK (86419)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1170)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1030-P5)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1040)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1120)
- DIABLO Tile And Stone Carbide Tipped Drill, PK4 (DMANS1070-S4)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5010)
- HARVEY TOOL Miniature Drill, 0.0225", Shank Dia.: 1/8" (20210)
- Diablo Drill Bits