Shop All Hammer Drill Bits
Diablo
SPEEDemon 5/32 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 1 pk
Mfr # DMARG1020-P5
Zoro # G406429198
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia 5/32 in
- Shank Type Hex
- Working Length 3 in
Product Information
- Brand Diablo
- MFR # DMARG1020-P5
- Zoro # G406429198
- UPC # 8925149071
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Working Length | 3 in |
Details
Bit Dia | 5/32 in |
Shank Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper, Stiff, 3", Carbon Steel (02400)
- RIDGID 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (36)
- ZORO SELECT Carbide End Mill, 21/32In, 4FL, Single, 4In (206-001228)
- DEWALT 1/2" (13mm) VSR Mid-Handle Grip Drill with Keyless Chuck (DWD215G)
- DIABLO SPEEDemon 3/16 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 1 pk (DMARG1030-P5)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1090)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1020)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1010)
- DIABLO Speedemon 1/4 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 5 pk (DMARG1070-P5)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4332)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 12"L, Round (LBH016)
- Diablo Hammer Drill Bits