Shop All Core Drill Bits
Diablo
SDS-Plus Thin Wall Core Bit Range Provid
Mfr # DMAPLCC1070
Zoro # G0175588
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 2-11/16 in
- Drilling Depth 3 in
- Shank Shape SDS Plus
Product Information
- Brand Diablo
- MFR # DMAPLCC1070
- Zoro # G0175588
- UPC # 008925152316
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 2-11/16 in |
Drilling Depth | 3 in |
Details
Item | SDS-Plus Thin Wall Core Bit Range Provid |
Shank Shape | SDS Plus |
Description
SDS-Plus Thin Wall Core Bit Range Provid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 8" Aluminum Cutting Blade, 20mm Arbor (8BLADEAL)
- JOHNSON LEVEL & TOOL Plumb Bob, 8 oz., Steel, Nickel Plated (08)
- PORTER-CABLE PORTER-CABLE PCCK619L8 8-Tool Combo Kit, 20 V Battery (PCCK619L8)
- TEKTON Phillips x 8" Screwdriver #3 8 in. Round (26685)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1080)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1030)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1040)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1050)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1110)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1060)
- INTERNATIONAL TOOL MFG. ITM 2-1/2" X 22" SDS-Max Concrete Core Deep Cutter (950CC7339)
- Diablo Core Drill Bits