Shop All Masonry Drill Bits
Diablo
SDS-Plus Concrete Anchor Drive Sleeves P
Mfr # DMAPL2960
Zoro # G0175116
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drilling Length 5-3/4 in
- Overall Length 5-3/4 in
- Number of Cutter Heads 2
Product Information
- Brand Diablo
- MFR # DMAPL2960
- Zoro # G0175116
- UPC # 008925151012
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drilling Length | 5-3/4 in |
Overall Length | 5-3/4 in |
Details
Item | SDS-Plus Concrete Anchor Drive Sleeves P |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Description
SDS-Plus Concrete Anchor Drive Sleeves P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-3/4 (MHSTK28)
- LYNDEX-NIKKEN Collet, R8, 3/8in (800-024)
- BOSCH Rotor Vane (3607030415)
- MAKITA Router Base, Plunge Base, Dual Grip Handle (196094-2)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2460)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2380)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2480)
- DIABLO 3/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4040)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Head Conc (DMAPL2910)
- DIABLO 7/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4290)
- IRWIN Masonry Drill Bit, 1/4x8x12in (326007)
- Diablo Masonry Drill Bits