Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2480
Zoro # G0175046
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 3/4 in
- Drilling Length 22 in
- Overall Length 24 in
- Number of Cutter Heads 2
Product Information
- Brand Diablo
- MFR # DMAPL2480
- Zoro # G0175046
- UPC # 008925150909
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Drilling Length | 22 in |
Overall Length | 24 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Cutter Heads | Carbide-Tipped |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Carbide Point (9924)
- ACME UNITED Ruler, Stainless Steel, 6" (10414)
- PACIFIC HANDY CUTTER Disposable Film Cutter Disposable, 6 1/2 in L (DFC364NSFW)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6399)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2430)
- DIABLO 5/32"x2"x4" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4010)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2210)
- DIABLO 1/2"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4190)
- DIABLO Avanti Pro Carbide Tipped Masonry Drill Bit Set 3 pc (PMAPC1080-S3)
- DIABLO SDS-Plus Core Bit Extensions Attach To T (DMAPLCC1910)
- DRILLCO 5/32 X 3, MASONRY DRILL ROTA & HAM -1600A (160A1103)
- Diablo Masonry Drill Bits