Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2460
Zoro # G0174888
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 3/4 in
- Drilling Length 10 in
- Overall Length 12 in
- Number of Cutter Heads 2
Product Information
- Brand Diablo
- MFR # DMAPL2460
- Zoro # G0174888
- UPC # 008925150886
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Cutter Heads | Carbide-Tipped |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Disk Skimmers Wipers, Plastic, 3-1/2in, PR (LXWIP)
- AURAND MANUFACTURING Elctr Handheld Scarifier, Clean Area 12In (M5-1E)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- PROTO Tool Box, Steel, Brown, 32 in W x 8-1/2 in D x 9-1/2 in H (J9979-NA)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2010)
- DIABLO Carbide Tipped Hammer Drill Bit Set 5 pc (DMAMM1190-S5)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2130)
- DIABLO 3/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4040-P25)
- DIABLO SDS-Plus And SDS-Max Dual-Tooth Flat Chi (DMAPLCH2010)
- DIABLO 1/2"x10"x12" SDS-Plus 2-Cutter (DMAPL2320)
- RELTON QUIK-LOK Adaptor: Spline to SDS+ (QL-202)
- Diablo Masonry Drill Bits