Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2440
Zoro # G0175518
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 5/8 in
- Drilling Length 37 in
- Overall Length 39 in
- Number of Cutter Heads 2
Product Information
- Brand Diablo
- MFR # DMAPL2440
- Zoro # G0175518
- UPC # 008925150862
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/8 in |
Drilling Length | 37 in |
Overall Length | 39 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Cutter Heads | Carbide-Tipped |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 19 mm 6-Point Metric Deep Impact Socket (5-5219)
- MICHIGAN DRILL 31 JOBBER LENGTH 150° POINT 3 FLUTE SOLID CARBIDE DRILL (C803 31)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1120601)
- MOODY TOOL Steel Handle JIS Driver Set, 5 Pc (58-0218)
- DIABLO 5/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4110)
- DIABLO 9/16"x12" SDS-Plus Rebar Cutter (DMAPLRC1030)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2280)
- DIABLO 3/8"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4140-P25)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2010)
- DIABLO 9/16"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1050)
- DIABLO 3/8" Tile & Stone Carbide Tipped Drill Bit (DMANS1050)
- Diablo Drill Bits