Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2410
Zoro # G0175247
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 5/8 in
- Drilling Length 10 in
- Overall Length 12 in
- Number of Cutter Heads 2
Product Information
- Brand Diablo
- MFR # DMAPL2410
- Zoro # G0175247
- UPC # 008925150831
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/8 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Cutter Heads | Carbide-Tipped |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 5/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-7)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62081)
- GRAY Floor Cranes, Air/Hydraulic, 4400 Lb. (SC440 Air)
- DIABLO 5/32"x2"x4" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4010)
- DIABLO SDS-Max Ground Rod Drivers Deliver Xtrm (DMAMXCH1040)
- DIABLO 3/8"x10"x12" SDS-Plus 2-Cutter (DMAPL2240)
- DIABLO 3/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4160)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2060-P25)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2210)
- DRILLCO 5/32 X 6.1/4, SDS PLUS DRILL - 1700A (170A1106)
- Diablo Drill Bits