Shop All Masonry Drill Bits
Diablo
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Mfr # DMAPL2340
Zoro # G0175326
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 1/2 in
- Drilling Length 22 in
- Overall Length 24 in
- Number of Cutter Heads 2
Product Information
- Brand Diablo
- MFR # DMAPL2340
- Zoro # G0175326
- UPC # 008925150763
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Drilling Length | 22 in |
Overall Length | 24 in |
Details
Item | SDS-Plus 2-Cutter Carbide-Tipped Hammer |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Cutter Heads | Carbide-Tipped |
Description
SDS-Plus 2-Cutter Carbide-Tipped Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8" Threaded Steel Hawg Cutter (49-57-1375)
- CENTURY DRILL & TOOL Fractional Nc Rethreading, 7 Pc Set (92931)
- AKRO-MILS Tote, Tote Caddy 13-7/8 x 18-3/8 x 9, Blue, Blue (09185BLUE)
- ZIRCONRPORATION StudSensor I65 OneStep (61961)
- DIABLO 1-1/4"x24"x29" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1310)
- DIABLO 5/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1090)
- DIABLO SDS-Max Floor Scrapers Deliver Xtrm Dura (DMAMXCH1200)
- DIABLO 1-3/8"x31"x36" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1350)
- DIABLO 1/2"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1020)
- DIABLO 3/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4040)
- RELTON SDS+ X 18" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-18)
- Diablo Masonry Drill Bits